Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 60NPSK1RL
Zoro # G0497944
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 60
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60NPSK1RL
- Zoro # G0497944
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | 60NP |
Outside Pin Dia. | 0.234 in |
Inside Pin Dia. | 0.234 in |
Pin Length | 1.087 in |
Length (In.) | 0.750 |
Roller Link Plate Height (In.) | 0.713 |
Outside Pin Dia. (In.) | 0.234 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height | 0.713 in |
Roller Dia. (In.) | 0.469 |
Overall Width (In.) | 1.087 |
Pin Length (In.) | 1.087 |
Roller Diameter | 15/32 in |
Chain Overall Width | 1.087 in |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 45" (B45)
- DURHAM MFG Hose Clamp Rack 5 Loop, Blk (904-08-S702)
- D&D 84" Outside Length, 2/3" Top Width, 1 Ribs (B81/5L840)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- Tsubaki Chain Links