Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 60LSK1RL
Zoro # G3287347
product price: $57.65
/pk 5, $11.53/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60LSK1RL
- Zoro # G3287347
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
ANSI Chain Size | 60L |
Outside Pin Dia. | 0.234 in |
Pin Length | 1.087 in |
Roller Link Plate Height | 0.713 in |
Overall Width (In.) | 1.087 |
Roller Dia. (In.) | 0.469 |
Length (In.) | 0.750 |
Outside Pin Dia. (In.) | 0.234 |
Pin Length (In.) | 1.087 |
Width Between Roller Link Plates | 0.5 in |
Width Between Roller Link Plates (In.) | 0.500 |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Extended Pin Diameter | 0.234 in |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Chain Overall Width | 1.087 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- UNI-RAM QUICK CONNECT NIPPLE (UN140-421F)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP7178)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 136" (BB136)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Roller Link, SK-1 Attachment (80SK1RL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- Tsubaki Chain Links