Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 50NPSK1RL
Zoro # G1134095
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 50
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50NPSK1RL
- Zoro # G1134095
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | 50NP |
Outside Pin Dia. | 0.2 in |
Pin Length | 0.878 in |
Roller Link Plate Height (In.) | 0.591 |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Length (In.) | 0.625 |
Inside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- BREEZE Hose Clamp, HD, SAE 10,410SS, PK10 (200 10 H)
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- Tsubaki Chains & Chain Sprockets