Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 50LSK1RL
Zoro # G1354866
product price: $42.69
/pk 5, $8.54/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50LSK1RL
- Zoro # G1354866
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.878 in |
Length (In.) | 0.625 |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | 50L |
Pin Length (In.) | 0.878 |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- BESTORQ Aftermarket 102226 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A40 (A40)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 9.7 Cubic Inches Displacement (CM044P)
- TSUBAKI Roller Link, K-2 Attachment (C2060HK2RL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- DAYTON Ind Link Single Strand Roller (2YEE5)
- Tsubaki Chain Links