Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 50ASSK1RL
Zoro # G3481922
product price: $83.35
/pk 5, $16.67/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 50
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50ASSK1RL
- Zoro # G3481922
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
ANSI Chain Size | 50AS |
Length (In.) | 0.625 |
Pin Length (In.) | 0.878 |
Roller Link Plate Height (In.) | 0.591 |
Inside Pin Dia. | 0.2 in |
Pin Length | 0.878 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.591 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- DAYTON Brake, Motor (5X400)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- Tsubaki Chain Links