Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 41SK1RL
Zoro # G3343216
product price: $14.49
/pk 5, $2.90/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41SK1RL
- Zoro # G3343216
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.579 in |
Chain Roller Dia. | 0.306 in |
Length (In.) | 0.500 |
Width Between Roller Link Plates (In.) | 0.250 |
Pin Length | 0.579 in |
Roller Link Plate Height | 0.386 in |
Overall Width (In.) | 0.579 |
Outside Pin Dia. | 0.141 in |
Roller Link Plate Height (In.) | 0.386 |
ANSI Chain Size | 41 |
Outside Pin Dia. (In.) | 0.141 |
Pin Length (In.) | 0.579 |
Inside Pin Dia. | 0.141 in |
Roller Dia. (In.) | 0.306 |
Width Between Roller Link Plates | 0.25 in |
Chain Overall Width | 0.579 in |
Extended Pin Diameter | 0.141 in |
Plate Height | 0.386 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.579 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.313 in, Centerline to Hole Center 0.266 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 40Cl: 40 Chain Size, 131560 (131560)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (60BS15H X 1 1/4)
- GLOBAL G2SC-287-SS Two-Piece Clamping Collar (G2SC-287-SS)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- DAYTON Ind Link Single Strand Offset (2YED3)
- Tsubaki Chain Links