Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 40SK1RL
Zoro # G1330104
product price: $11.55
/pk 5, $2.31/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40SK1RL
- Zoro # G1330104
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Dia. (In.) | 0.312 |
ANSI Chain Size | 40 |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Inside Pin Dia. | 0.156 in |
Pin Length (In.) | 0.717 |
Length (In.) | 0.500 |
Pin Length | 0.717 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Bearings (5211H)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Offset Roller Chain Link#60NP, PK5 (60NP O/L)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- Tsubaki Chains & Chain Sprockets