Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 40NPSK1RL
Zoro # G1626791
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40NPSK1RL
- Zoro # G1626791
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Length (In.) | 0.500 |
Roller Link Plate Height | 0.472 in |
Pin Length (In.) | 0.717 |
ANSI Chain Size | 40NP |
Pin Length | 0.717 in |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Link Connecting #180 2-1/4In 5.673In Cs, 180-2CL (180-2CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- Tsubaki Chain Links