Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 40ASSK1RL
Zoro # G0691993
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40ASSK1RL
- Zoro # G0691993
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Dia. (In.) | 0.312 |
ANSI Chain Size | 40AS |
Length (In.) | 0.500 |
Overall Width (In.) | 0.717 |
Pin Length (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Pin Length | 0.717 in |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- INTERSTATE PNEUMATICS 16 Inch Discharge Tube fits most Brand Air Compressors (CPE7034)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- Tsubaki Chains & Chain Sprockets