Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment, PK5
Mfr # 35ASSK1RL
Zoro # G1525352
product price: $67.95
/pk 5, $13.59/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 35
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35ASSK1RL
- Zoro # G1525352
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Roller Link Plate Height | 0.354 in |
Overall Width (In.) | 0.500 |
Pin Length | 0.5 in |
Inside Pin Dia. | 0.141 in |
Pin Length (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.354 |
Outside Pin Dia. | 0.141 in |
Width Between Roller Link Plates (In.) | 0.188 |
Width Between Roller Link Plates | 0.188 in |
Outside Pin Dia. (In.) | 0.141 |
Length (In.) | 0.375 |
ANSI Chain Size | 35AS |
Extended Pin Diameter | 0.141 in |
Plate Height | 0.354 in |
Chain Overall Width | 0.5 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, 5.75 Od (31P)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- GATES 1575 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B59)
- MARATHON MOTORS Close-Coupled Pump Motor, 7.8/3.9A, 3 HP (182TTFBD6031)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- Tsubaki Chains & Chain Sprockets