Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2052SK1RL
Zoro # G1287535
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052SK1RL
- Zoro # G1287535
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height (In.) | 0.591 |
Inside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
ANSI Chain Size | C2052 |
Roller Dia. (In.) | 0.750 |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 1.250 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.875 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Roller Diameter | 3/4 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E678)
- DEWALT Air Compressor (DCC2520B)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- Tsubaki Chain Links