Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2052ASSK1RL
Zoro # G0829114
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2052
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052ASSK1RL
- Zoro # G0829114
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Dia. (In.) | 0.750 |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
ANSI Chain Size | C2052AS |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Inside Width | 3/8 in |
Chain Overall Width | 0.878 in |
Tab Hole Diameter | 0.268 in |
Plate Height | 0.591 in |
Roller Diameter | 3/4 in |
Tab Width | 0.937 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.563 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 40 # of Teeth (50BS40 X 1)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050ASD3CL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA1CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- Tsubaki Chain Links