Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2050SK1RL
Zoro # G1721745
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050SK1RL
- Zoro # G1721745
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Overall Width (In.) | 0.878 |
Pin Length | 0.875 in |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.875 |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height (In.) | 0.591 |
ANSI Chain Size | C2050 |
Length (In.) | 1.250 |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-50-31)
- TIMKEN TIM-18620D, Tapered Roller Bearing 4 Od, Trb Double Cup Component 4 Od, 18620D (18620D)
- CONTINENTAL CONTITECH 3/4" Air Hose 200 psi Black (20025619)
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0006 (G60701-0006)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- Tsubaki Chain Links