Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2050LSK1RL
Zoro # G2836425
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050LSK1RL
- Zoro # G2836425
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Overall Width (In.) | 0.878 |
ANSI Chain Size | C2050L |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- FESTO Compact Cylinder ADVU-20-5-A-P-A (ADVU-20-5-A-P-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169798, Pressure Line, 5 micron, Outside-In (MF0058514)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Link Connecting #180 2-1/4In 5.673In Cs, 180-2CL (180-2CL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- MIDWEST FASTENER #60 Heavy Connecting Link 6PK (38862)
- Tsubaki Chain Links