Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2050ASSK1RL
Zoro # G1414716
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050ASSK1RL
- Zoro # G1414716
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.875 |
Width Between Roller Link Plates | 0.375 in |
Roller Dia. (In.) | 0.400 |
Overall Width (In.) | 0.878 |
ANSI Chain Size | C2050AS |
Inside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height (In.) | 0.591 |
Roller Link Plate Height | 0.591 in |
Length (In.) | 1.250 |
Outside Pin Dia. | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Inside Width | 3/8 in |
Tab Width | 0.937 in |
Tab Hole Diameter | 0.268 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.563 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- GLOBAL G2SC-275-B Two-Piece Clamping Collar (G2SC-275-B)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- Tsubaki Chains & Chain Sprockets