Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2042ASSK1RL
Zoro # G2672196
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042ASSK1RL
- Zoro # G2672196
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 0.705 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | C2042AS |
Roller Link Plate Height | 0.472 in |
Roller Link Plate Height (In.) | 0.472 |
Pin Length (In.) | 0.705 |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates | 0.312 in |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Roller Diameter | 5/8 in |
Plate Height | 0.472 in |
Tab Width | 0.752 in |
Tab Hole Diameter | 0.205 in |
Inside Width | 19/64 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.437 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0160MA010P Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010P)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (35K1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 CONNECTING LINK)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- AZTEC LIFTING HARDWARE Hook Snap 1/4 6mm 300 Series SS (HSH014-SS)
- Tsubaki Chain Links