Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2040LSK1RL
Zoro # G1752475
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2040LSK1RL
- Zoro # G1752475
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | C2040L |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Pin Length (In.) | 0.705 |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70021A1)
- CAMOZZI Filter Regulator NPT (N204-D00TF)
- FERNCO Drain/Trpcnnctr 1.5X1.25 (PDTC-150)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- Tsubaki Chain Links