Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # C2040ASSK1RL
Zoro # G2344072
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040ASSK1RL
- Zoro # G2344072
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Pin Length | 0.705 in |
Roller Dia. (In.) | 0.312 |
ANSI Chain Size | C2040AS |
Overall Width (In.) | 0.717 |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.705 |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Inside Width | 19/64 in |
Roller Diameter | 19/64 in |
Tab Hole Diameter | 0.205 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Tab Width | 0.752 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.437 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- MEGADYNE HTB Timing G BELT T-BELTS (880-8M-30)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 18 In (K2G10-12V-BR-18)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- Tsubaki Chains & Chain Sprockets