Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # 80LSK1RL
Zoro # G2113754
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80LSK1RL
- Zoro # G2113754
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.949 in |
Pin Length (In.) | 1.398 |
Overall Width (In.) | 1.398 |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.949 |
Outside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Length (In.) | 1.000 |
ANSI Chain Size | 80L |
Pin Length | 1.398 in |
Width Between Roller Link Plates | 0.625 in |
Roller Dia. (In.) | 0.625 |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.398 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.949 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- SOLBERG Polyurethane Pre-Filter 384/385 (PF384)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- Tsubaki Chain Links