Shop All Chain Links
Tsubaki
Roller Link, SK-1 Attachment
Mfr # 80ASSK1RL
Zoro # G2226804
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 80
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80ASSK1RL
- Zoro # G2226804
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.398 in |
Roller Link Plate Height (In.) | 0.949 |
Overall Width (In.) | 1.398 |
Outside Pin Dia. (In.) | 0.312 |
ANSI Chain Size | 80AS |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length (In.) | 1.398 |
Roller Link Plate Height | 0.949 in |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 1.000 |
Inside Pin Dia. | 0.312 in |
Tab Hole Diameter | 0.268 in |
Plate Height | 0.949 in |
Chain Overall Width | 1.398 in |
Inside Width | 5/8 in |
Tab Width | 0.752 in |
Roller Diameter | 5/8 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 1.396 in, Centerline to Hole Center 0.969 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.45" OD (2BK47-1-1/8)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #309PP (309PP)
- TRITAN Nickel Plated Chain, Series 41, 10 ft. (41-1NP X 10FT)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- NMC Plastic Chain, 2"x100Ft, Green (PC2G100)
- Tsubaki Chains & Chain Sprockets