Shop All Chain Links
Tsubaki
Roller Link, SA-2 Attachment
Mfr # C2052SA2RL
Zoro # G1119851
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052SA2RL
- Zoro # G1119851
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.750 |
ANSI Chain Size | C2052 |
Pin Length (In.) | 0.875 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 1.250 |
Inside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Roller Diameter | 3/4 in |
Extended Pin Diameter | 0.2 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- Tsubaki Chain Links