Shop All Chain Links
Tsubaki
Roller Link, SA-2 Attachment
Mfr # C2052ASSA2RL
Zoro # G1416791
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2052
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052ASSA2RL
- Zoro # G1416791
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Width Between Roller Link Plates | 0.375 in |
Pin Length (In.) | 0.875 |
Inside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
Roller Dia. (In.) | 0.750 |
Outside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | C2052AS |
Length (In.) | 1.250 |
Roller Link Plate Height | 0.591 in |
Roller Diameter | 3/4 in |
Tab Hole Diameter | 0.205 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Tab Width | 0.937 in |
Inside Width | 3/8 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- Tsubaki Chains & Chain Sprockets