Shop All Chain Links
Tsubaki
Roller Link, SA-2 Attachment
Mfr # C2050SA2RL
Zoro # G2821585
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050SA2RL
- Zoro # G2821585
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.875 in |
Outside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
ANSI Chain Size | C2050 |
Roller Link Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Mist Unit, 2 Lines (30459)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- BESTORQ Aftermarket MTD 954-04285 Replacement Belt, 5LK350 (5LK350)
- TRICO Pump, Lubrication (PE-1202-15)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- MIDWEST FASTENER #60 Heavy Connecting Link 6PK (38862)
- Tsubaki Chain Links