Shop All Chain Links
Tsubaki
Roller Link, SA-2 Attachment
Mfr # C2042ASSA2RL
Zoro # G0523503
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2042ASSA2RL
- Zoro # G0523503
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Length (In.) | 1.000 |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. (In.) | 0.156 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Pin Length | 0.705 in |
ANSI Chain Size | C2042AS |
Roller Link Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Tab Hole Diameter | 0.142 in |
Tab Width | 0.752 in |
Plate Height | 0.472 in |
Roller Diameter | 5/8 in |
Inside Width | 19/64 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.535 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- SERCO Cylinders, Cylinder, Lip 2-1/2" Bore, 6 (313-043)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- Tsubaki Chain Links