Shop All Chain Links
Tsubaki
Roller Link, SA-2 Attachment
Mfr # C2040LSA2RL
Zoro # G0938673
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2040LSA2RL
- Zoro # G0938673
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height (In.) | 0.472 |
Width Between Roller Link Plates | 0.312 in |
Pin Length (In.) | 0.705 |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Pin Length | 0.705 in |
ANSI Chain Size | C2040L |
Overall Width (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Length (In.) | 1.000 |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLU2)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- Tsubaki Chains & Chain Sprockets