Shop All Chain Links
Tsubaki
Roller Link, SA-2 Attachment
Mfr # C2040ASSA2RL
Zoro # G2757833
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040ASSA2RL
- Zoro # G2757833
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Pin Length (In.) | 0.705 |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | C2040AS |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Inside Pin Dia. | 0.156 in |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
Inside Width | 19/64 in |
Tab Width | 0.752 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Tab Hole Diameter | 0.142 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.535 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Miter Gear-10 Pitch (L103Y)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- DDS Shaft Seal, 88.9mm I. D., 104.77mm O. D. (88.9104.779.52SC)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- Tsubaki Chains & Chain Sprockets