Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 60LSA1RL
Zoro # G1827734
product price: $37.69
/pk 5, $7.54/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60LSA1RL
- Zoro # G1827734
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height | 0.713 in |
Pin Length (In.) | 1.087 |
Pin Length | 1.087 in |
Outside Pin Dia. | 0.234 in |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.087 |
Roller Link Plate Height (In.) | 0.713 |
ANSI Chain Size | 60L |
Length (In.) | 0.750 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. (In.) | 0.234 |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Chain Overall Width | 1.087 in |
Roller Diameter | 15/32 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- NTN Radial Bearing, Double Seal, 45mm Bore (6209LLUC3/L627)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- Tsubaki Chain Links