Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 60ASSA1RL
Zoro # G1997046
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 60
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60ASSA1RL
- Zoro # G1997046
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
ANSI Chain Size | 60AS |
Outside Pin Dia. (In.) | 0.234 |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. | 0.234 in |
Pin Length (In.) | 1.087 |
Pin Length | 1.087 in |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Width Between Roller Link Plates | 0.5 in |
Roller Dia. (In.) | 0.469 |
Overall Width (In.) | 1.087 |
Length (In.) | 0.750 |
Chain Overall Width | 1.087 in |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- SCHLAGE COMMERCIAL Part L283040 (L283040)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- Tsubaki Chains & Chain Sprockets