Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 50SA1RL
Zoro # G3110886
product price: $14.79
/pk 5, $2.96/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SA1RL
- Zoro # G3110886
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.878 in |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
ANSI Chain Size | 50 |
Inside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 0.625 |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Motor, 3-Phase, Ingersoll Rand (47225479)
- LEESON Instant Reverse Motor, 1/2hp, Phase Single (103460.00)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- REELCRAFT Oxygen Ell (S300091)
- TSUBAKI Connecting Link, Hollow Pin (C2050HPCL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (50SK1CL)
- Tsubaki Chains & Chain Sprockets