Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 50LSA1RL
Zoro # G2333597
product price: $41.65
/pk 5, $8.33/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50LSA1RL
- Zoro # G2333597
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.878 |
Roller Link Plate Height (In.) | 0.591 |
Roller Dia. (In.) | 0.400 |
Pin Length | 0.878 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height | 0.591 in |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50L |
Overall Width (In.) | 0.878 |
Outside Pin Dia. | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- FOSTER Industrial Plug, 1/4" FPT, SS303 (11-3S/S)
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MEU6)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- Tsubaki Chains & Chain Sprockets