Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 50ASSA1RL
Zoro # G0989423
product price: $59.75
/pk 5, $11.95/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 50
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50ASSA1RL
- Zoro # G0989423
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | 50AS |
Pin Length | 0.878 in |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Roller Dia. (In.) | 0.400 |
Overall Width (In.) | 0.878 |
Length (In.) | 0.625 |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24716N-676)
- DDS Shaft Seal, TB, 1.062in ID, Nitrile Rubber (IN26.9842.867.93TB)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/16 (29HY96)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- Tsubaki Chain Links