Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 40SA1RL
Zoro # G2327884
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40SA1RL
- Zoro # G2327884
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Pin Length | 0.717 in |
Roller Dia. (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
ANSI Chain Size | 40 |
Length (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.472 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- CAMPBELL CHAIN & FITTINGS 5/16" Cold Shut, Steel, Zinc Plated (T4900524)
- Tsubaki Chains & Chain Sprockets