Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 40LSA1RL
Zoro # G2412094
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40LSA1RL
- Zoro # G2412094
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | 40L |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Pin Length | 0.717 in |
Pin Length (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Length (In.) | 0.500 |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Bushing, Metric, #LME122232 (LME122232)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFK5)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205-2NSE9 (6205-2NSE9)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H ROLLER LINK)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- Tsubaki Chains & Chain Sprockets