Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 35SA1RL
Zoro # G0834897
product price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35SA1RL
- Zoro # G0834897
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Width Between Roller Link Plates (In.) | 0.188 |
ANSI Chain Size | 35 |
Pin Length (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.141 |
Pin Length | 0.5 in |
Width Between Roller Link Plates | 0.188 in |
Length (In.) | 0.375 |
Inside Pin Dia. | 0.141 in |
Roller Link Plate Height (In.) | 0.354 |
Roller Link Plate Height | 0.354 in |
Overall Width (In.) | 0.500 |
Outside Pin Dia. | 0.141 in |
Plate Height | 0.354 in |
Extended Pin Diameter | 0.141 in |
Chain Overall Width | 0.5 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Size 0030, 3 Micron Filter Element for Pressure Filters (0030 D 003 BN4HC)
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- BREEZE Hose Clamp, GP, SAE 88, Zinc, PK10 (62088H)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- Tsubaki Chain Links