Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment, PK5
Mfr # 35ASSA1RL
Zoro # G3163736
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 35
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35ASSA1RL
- Zoro # G3163736
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Width Between Roller Link Plates | 0.188 in |
Roller Link Plate Height | 0.354 in |
Pin Length | 0.5 in |
Inside Pin Dia. | 0.141 in |
Pin Length (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.141 |
Width Between Roller Link Plates (In.) | 0.188 |
Overall Width (In.) | 0.500 |
ANSI Chain Size | 35AS |
Outside Pin Dia. | 0.141 in |
Roller Link Plate Height (In.) | 0.354 |
Length (In.) | 0.375 |
Plate Height | 0.354 in |
Extended Pin Diameter | 0.141 in |
Chain Overall Width | 0.5 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs (3L610)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP60 7/8 (2VP60 7/8)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (35K1CL)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- Tsubaki Chains & Chain Sprockets