Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # C2060HASSA1RL
Zoro # G1535877
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2060HASSA1RL
- Zoro # G1535877
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.713 in |
Length (In.) | 1.500 |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2060HAS |
Pin Length | 1.225 in |
Roller Dia. (In.) | 0.469 |
Pin Length (In.) | 1.225 |
Width Between Roller Link Plates | 0.5 in |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. (In.) | 0.234 |
Overall Width (In.) | 1.225 |
Chain Overall Width | 1.225 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Roller Diameter | 15/32 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- BESTORQ H Timing Belts (605H200)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- Tsubaki Chains & Chain Sprockets