Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # C2050SA1RL
Zoro # G1312631
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050SA1RL
- Zoro # G1312631
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Length (In.) | 1.250 |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Pin Length (In.) | 0.875 |
Inside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
Roller Link Plate Height | 0.591 in |
Roller Link Plate Height (In.) | 0.591 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
ANSI Chain Size | C2050 |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 45 (4603-20-16)
- NSK Tapered Roller Metric Type (32007X)
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- Tsubaki Chain Links