Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # C2050LSA1RL
Zoro # G1136493
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050LSA1RL
- Zoro # G1136493
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.875 |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
ANSI Chain Size | C2050L |
Length (In.) | 1.250 |
Roller Dia. (In.) | 0.400 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- FESTO Plastic Tubing PEN-6X1-BL (PEN-6X1-BL)
- APACHE Apache 2 Aluminum Male Short Shank Coupling, (43075500)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- Tsubaki Chain Links