Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # C2050ASSA1RL
Zoro # G1022104
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050ASSA1RL
- Zoro # G1022104
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Outside Pin Dia. (In.) | 0.200 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Width Between Roller Link Plates | 0.375 in |
Length (In.) | 1.250 |
Pin Length (In.) | 0.875 |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. | 0.2 in |
ANSI Chain Size | C2050AS |
Roller Dia. (In.) | 0.400 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Chain Overall Width | 0.878 in |
Tab Width | 0.937 in |
Tab Hole Diameter | 0.268 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Inside Width | 3/8 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.563 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor (UTBEJ1552BJR1 IND BOX)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- Tsubaki Chain Links