Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # C2042LSA1RL
Zoro # G0866284
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free Conveyor
- Industry Chain Size C2042
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042LSA1RL
- Zoro # G0866284
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Overall Width (In.) | 0.717 |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2042L |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.625 |
Length (In.) | 1.000 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Inside Pin Dia. | 0.156 in |
Pin Length | 0.705 in |
Roller Diameter | 5/8 in |
Extended Pin Diameter | 0.156 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- Tsubaki Chains & Chain Sprockets