Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # C2042ASSA1RL
Zoro # G3044291
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042ASSA1RL
- Zoro # G3044291
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.472 in |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Pin Length | 0.705 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.472 |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
ANSI Chain Size | C2042AS |
Length (In.) | 1.000 |
Inside Width | 19/64 in |
Roller Diameter | 5/8 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Tab Width | 0.752 in |
Tab Hole Diameter | 0.205 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.437 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Indust. Coupler, (F)NPT, Steel (4FF4)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707048-0812)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- AZTEC LIFTING HARDWARE Cold Shut 3/8 Repair Link ZP (CCS038)
- Tsubaki Chain Links