Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # 80LSA1RL
Zoro # G0960845
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80LSA1RL
- Zoro # G0960845
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Overall Width (In.) | 1.398 |
ANSI Chain Size | 80L |
Length (In.) | 1.000 |
Width Between Roller Link Plates (In.) | 0.625 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.949 in |
Pin Length (In.) | 1.398 |
Pin Length | 1.398 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.949 |
Width Between Roller Link Plates | 0.625 in |
Plate Height | 0.949 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.398 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- Tsubaki Chains & Chain Sprockets