Shop All Chain Links
Tsubaki
Roller Link, SA-1 Attachment
Mfr # 80ASSA1RL
Zoro # G0620977
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 80
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80ASSA1RL
- Zoro # G0620977
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.398 in |
Width Between Roller Link Plates | 0.625 in |
Overall Width (In.) | 1.398 |
Outside Pin Dia. | 0.312 in |
Length (In.) | 1.000 |
Outside Pin Dia. (In.) | 0.312 |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.949 |
Inside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.398 |
Roller Link Plate Height | 0.949 in |
ANSI Chain Size | 80AS |
Width Between Roller Link Plates (In.) | 0.625 |
Plate Height | 0.949 in |
Tab Hole Diameter | 0.268 in |
Roller Diameter | 5/8 in |
Tab Width | 0.752 in |
Inside Width | 5/8 in |
Chain Overall Width | 1.398 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 1.396 in, Centerline to Hole Center 0.969 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chuck Screw (PN5ZL26001G)
- DEWALT 25' 1/4 MNPT POLYURETHANE RECOIL HOSE W/BEND RESTRICTORS (DXCM012-0242)
- CLIMAX METAL PRODUCTS C405E-475 Keyless Locking Assembly (C405E-475)
- CHICAGO PNEUMATIC Gasoline Drive Contractor, Piston, Honda (RCP-508H)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- DAYTON Ind Link Single Connecting (2YED8)
- Tsubaki Chain Links