Shop All Chain Links
Tsubaki
Roller Link, K-2 Attachment
Mfr # C2042LK2RL
Zoro # G0601867
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Lube Free Conveyor
- Industry Chain Size C2042
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2042LK2RL
- Zoro # G0601867
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates | 0.312 in |
Pin Length (In.) | 0.705 |
Outside Pin Dia. | 0.156 in |
Pin Length | 0.705 in |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | C2042L |
Length (In.) | 1.000 |
Roller Dia. (In.) | 0.625 |
Overall Width (In.) | 0.717 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates (In.) | 0.312 |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Roller Diameter | 5/8 in |
Description
Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (50NPA1CL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- Tsubaki Chains & Chain Sprockets