Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 60NPK1RL
Zoro # G1490982
product price: $57.59
/pk 5, $11.52/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 60
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60NPK1RL
- Zoro # G1490982
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Pin Length (In.) | 1.087 |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | 60NP |
Outside Pin Dia. | 0.234 in |
Length (In.) | 0.750 |
Overall Width (In.) | 1.087 |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates | 0.5 in |
Pin Length | 1.087 in |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. (In.) | 0.234 |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height (In.) | 0.713 |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1.087 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 2.5 lb, Cast Iron (AK61H)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167186, Pressure Line, 10 micron, Outside-In (MF0058762)
- NORGREN Regulator, 1/2 In. (R43-406-NGLA)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- Tsubaki Chains & Chain Sprockets