Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 60ASK1RL
Zoro # G0801762
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 60
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60ASK1RL
- Zoro # G0801762
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height (In.) | 0.713 |
Pin Length | 1.087 in |
Roller Link Plate Height | 0.713 in |
Overall Width (In.) | 1.087 |
Pin Length (In.) | 1.087 |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. | 0.234 in |
Length (In.) | 0.750 |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.469 |
ANSI Chain Size | 60AS |
Outside Pin Dia. (In.) | 0.234 |
Width Between Roller Link Plates | 0.5 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Chain Overall Width | 1.087 in |
Roller Diameter | 15/32 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- ARROW PNEUMATICS Breather Vent, 3/8" (ASP-3BV)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TRITAN Precision ANSI Roller Chain, Double, 1 3/4-in. Pitch, Connecting Link (140-2 CL)
- Tsubaki Chains & Chain Sprockets