Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 50NPK1RL
Zoro # G1050016
product price: $40.29
/pk 5, $8.06/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 50
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50NPK1RL
- Zoro # G1050016
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
ANSI Chain Size | 50NP |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height (In.) | 0.591 |
Pin Length (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Overall Width (In.) | 0.878 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.878 in |
Length (In.) | 0.625 |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MASTER DRIVE INC Narrow "5VX" Cogged V-Belt, 5VX630 (5VX630SEL)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3002F-09)
- TOMPKINS Hydraulic Fitting-Steel16FJ BULKHEAD NUT (0306-16)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- Tsubaki Chain Links