Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 50K1RL
Zoro # G2553783
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50K1RL
- Zoro # G2553783
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 0.625 |
Width Between Roller Link Plates | 0.375 in |
Inside Pin Dia. | 0.2 in |
Pin Length | 0.878 in |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | 50 |
Outside Pin Dia. (In.) | 0.200 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (6L287)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 CONNECTING LINK)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- AZTEC LIFTING HARDWARE Repair Lap Link 1/4 x 1-1/4 ZP (CRL014)
- Tsubaki Chains & Chain Sprockets