Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 50ASK1RL
Zoro # G2982147
product price: $83.35
/pk 5, $16.67/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 50
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50ASK1RL
- Zoro # G2982147
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.878 |
Pin Length | 0.878 in |
Width Between Roller Link Plates (In.) | 0.375 |
Width Between Roller Link Plates | 0.375 in |
Length (In.) | 0.625 |
ANSI Chain Size | 50AS |
Roller Link Plate Height (In.) | 0.591 |
Roller Dia. (In.) | 0.400 |
Overall Width (In.) | 0.878 |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- Tsubaki Chains & Chain Sprockets