Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 40NPK1RL
Zoro # G2904587
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40NPK1RL
- Zoro # G2904587
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
ANSI Chain Size | 40NP |
Length (In.) | 0.500 |
Overall Width (In.) | 0.717 |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Pin Length | 0.717 in |
Pin Length (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- Tsubaki Chains & Chain Sprockets